Shop All Galvanized Pipe Fittings
Anvil
1" FNPT Galvanized Union
Mfr # 0313822124
Zoro # G6196127
product price: $23.79
/ea
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape Union
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 150
- Pipe Size - Pipe Fitting 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0313822124
- Zoro # G6196127
- UPC # 690291354274
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" |
Pipe Size (Fittings) | 1" |
Fitting Side A Nominal Pipe Size | 1 in |
Pipe Size | 1 in |
Fitting Side B Nominal Pipe Size | 1 in |
Fitting Pipe Size | 1 in x 1 in |
Description
Union, Malleable Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 1 in, Female, NPT, 1 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect, Threaded Elbow, 16mm Tube Size, Nylon, Black (3109 16 21)
- B & K/MUELLER INDS(IMPORT) 3/4 Galv Cap (511-404HN)
- ZORO SELECT 1-1/2 " Dia., Polypropylene, White/Plastic Finish, Lavatory/Kitchen, J-Bend (1PNX2)
- ALLPOINTS Strike, Stall Door (1411110)
- ANVIL UNION FMLE 1.25"" GALV (8700163556)
- ANVIL Tee, Forged Steel, 2 in, NPT, Class 3000 (0361502271)
- ANVIL 2" MNPT x 3/4" FNPT Galvanized Hex Bushing (0319907804)
- ANVIL 2-1/2" FNPT Galvanized 45 Degree Elbow (0311024608)
- ANVIL FLANGE FLOOR 1/4"" GALV (8700164158)
- ANVIL 1" FNPT x 3/4" MNPT Galv 90 Degree Street Elbow (0311019202)
- ANVIL 3/4" MNPT x 1/8" FNPT Galvanized Hex Bushing (0319906566)
- Anvil Fittings