Shop All Galvanized Pipe Fittings
Anvil
1" FNPT Galvanized Hex Locknut
Mfr # 0319913521
Zoro # G2897749
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape Hex Locknut
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0319913521
- Zoro # G2897749
- UPC # 690291354090
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" |
Hex Size | 1-3/4" |
Pipe Size (Fittings) | 1" |
Fitting Pipe Size | 1 in |
Pipe Size | 1 in |
Nominal Pipe Size | 1 in |
Overall Length | 3/8 in |
Description
Locknut, 1 in Nominal Pipe Size, Class Class 150, Galvanized, Malleable Iron, Female NPT, For Pipe Schedule 40, 150 psi Max. Steam Pressure, -20 Degrees to 150 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 1" Socket Stainless Steel Fire Safe Ball Valve Inline (86B20524)
- NEWPORT BRASS 3/4" Thermostatic Rough-In Valve. Use W/ Separate Stop/Volume Control (1-540)
- ZORO SELECT PVC Straight Plug, Insert, 1-1/4 in Pipe Size (1449-012)
- PARKER Tubing, 1/4" Inside Dia., 50 ft. Tube L (101-0312031-NT-50)
- ANVIL 1" MNPT x 3/4" FNPT Galvanized Face Bushing (0319911301)
- ANVIL 1" x 3/8" FNPT Galvanized Reducer (0311087209)
- ANVIL 1/4" FNPT Galvanized Hex Locknut (0319913364)
- ANVIL 1/2" FNPT Galvanized Extension (0311095418)
- ANVIL Coupling, Forged Steel, 1/4 in, NPT (0361502511)
- ANVIL Hex Bushing, Forged Steel, 3/4 x 1/4 in (0361309446)
- LEGEND VALVE 2" GALV. SQUARE HEAD PLUG (352-408C)
- Anvil Galvanized Pipe Fittings