Shop All Galvanized Pipe Fittings
Anvil
1" FNPT Galvanized Extension
Mfr # 0311095434
Zoro # G9706137
product price: $21.55
/ea
$21.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape Extender
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Coupling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0311095434
- Zoro # G9706137
- UPC # 690291426018
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" |
Pipe Size (Fittings) | 1" |
Pipe Size | 1 in |
Fitting Side B Nominal Pipe Size | 1 in |
Fitting Side A Nominal Pipe Size | 1 in |
Fitting Pipe Size | 1 in x 1 in |
Description
Extender, Malleable Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 1 in, Male, NPT, 1 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" Fiberglass Elbow Pipe Fitting Insulation, 1" Wall (ELL308)
- IDESIGN Towel Bar Marcel Otc Bronze (33771)
- MIDWEST INSTRUMENT Backflow Test Kit Hose for 835,845-5,847 (110646)
- ZORO SELECT Basket, Stainless Steel (1PPF8)
- ANVIL CAP GALVANIZED 3/8"" THRD (8700132601)
- ANVIL 2" FNPT Galvanized Tee (0311030803)
- ANVIL 8700152104 1 x 8 in. Steel Pipe Fitting Galvanized Nipple (229500)
- ANVIL ELBOW 45 1/8"" GALV (8700126454)
- ANVIL Square Head Plug, Forged Steel, 1 in (0361306400)
- ANVIL Coupling, Steel, 1/2 in, NPT, Class 150 (0321200032)
- ANVIL 2" x 2" x 1-1/4" FNPT Galvanized Reducing Tee (0311049001)
- Anvil Fittings