Shop All Galvanized Pipe Fittings
Anvil
1" FNPT Galvanized Cross
Mfr # 0311070205
Zoro # G5601251
product price: $26.69
/ea
$26.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape Cross
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 150
- Pipe Size - Pipe Fitting 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0311070205
- Zoro # G5601251
- UPC # 690291360145
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" |
Pipe Size (Fittings) | 1" |
Fitting Side C Nominal Pipe Size | 1 in |
Pipe Size | 1 in |
Fitting Side A Nominal Pipe Size | 1 in |
Fitting Pipe Size | 1 in x 1 in x 1 in x 1 in |
Fitting Side B Nominal Pipe Size | 1 in |
Fitting Side D Nominal Pipe Size | 1 in |
Description
Cross, Malleable Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 1 in, Female, NPT, 1 in, Female, NPT, 1 in, Female, NPT, 1 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Press Tool Jaw (72578)
- INTERDESIGN Drying Mat Mfbr Wheat Lg (41240)
- ZORO SELECT 3/8" FNPS Galvanized Merchant Coupling (61102)
- ZSI Cushion Clamp Clamp, 1-1/2 In Wall, 7/8 In (UX7815)
- ANVIL 3/4" FNPT Galvanized 45 Degree Elbow (0311023600)
- ANVIL 1-1/4" MNPT x 1" FNPT Galvanized Hex Bushing (0319907002)
- ANVIL Round Head Plug, Forged Steel, 3/4 in (0361328024)
- ANVIL 3/8" FNPT Galvanized Tee (0311029607)
- ANVIL 1" FNPT Galvanized 45 Degree Elbow (0311023808)
- ANVIL Hex Bushing, Forged Steel, 3/4 x 1/2 in (0361309487)
- IMPERIAL MFG Rain Cap Galv 30G 3" (GV0586)
- Anvil Galvanized Pipe Fittings