Shop All Black Pipe Fittings
Anvil
1" Female NPT x Female NPT Cast Iron Hex Coupling Class 125
Mfr # 0300147998
Zoro # G3413024
product price: $10.25
/ea
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Hex Coupling
- Fitting Schedule/Class Class 125
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0300147998
- Zoro # G3413024
- UPC # 690291015892
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" |
Pipe Size (Fittings) | 1" |
Fitting Pipe Size | 1 in x 1 in |
Fitting Side A Nominal Pipe Size | 1 in |
Fitting Side B Nominal Pipe Size | 1 in |
Pipe Size | 1 in |
Description
Hex Coupling, Cast Iron, Class Class 125, For Pipe Schedule 40, 1 in, Female, NPT, 1 in, Female, NPT, 175 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" MNPT x MNPT Black Steel Black Pipe Nipple Schedule 80 (1LMD2)
- ZORO SELECT Shower Rebuild Kit, For Sterling Faucets (RBK0457)
- DIXON Reducing Tee, 3 x 2 in, Clamp, 316L SS, Domestic (B7RMP-R300200)
- ITW BRANDS Devcon Fiberglass, Porcelain & Plastic Repair Kit, , White/Almond-Bisque, 30g Kit (90216)
- ANVIL 3/4" Female NPT x Female NPT Cast Iron 90 Degree Elbow Class 125 (0300000809)
- ANVIL Male NPT x Female NPT Cast Iron Hex Bushing (0318907441)
- ANVIL 1/4" Male NPT Black Forged Steel Hex Head Plug Class 3000 (0361312606)
- ANVIL 3/4" Female NPT x Female NPT Black Forged Steel Union Class 3000 (0361501000)
- ANVIL 1-1/4" Male NPT Black Forged Steel Round Head Plug Class 3000 (0361325806)
- ANVIL BUSHING BLACK 1.25X1/2"" (8700129409)
- ANVIL 1/8" Female NPT Malleable Iron Cap Class 150 (0318900008)
- Anvil Black Pipe Fittings