Shop All Black Pipe Fittings
Anvil
1" Socket Socket Black Forged Steel Union Class 3000
Mfr # 0362501207
Zoro # G5826983
product price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Black Forged Steel
- Specific Fitting Shape Union
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0362501207
- Zoro # G5826983
- UPC # 690291092640
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" |
Pipe Size (Fittings) | 1" |
Hex Size | 2-3/8" |
Outside Dia. | 2-25/32" |
Pipe Size | 1 in |
Fitting Side A Nominal Pipe Size | 1 in |
Fitting Pipe Size | 1 in x 1 in |
Fitting Side B Nominal Pipe Size | 1 in |
Description
Union, Steel, Class Class 3000, For Pipe Schedule 160, 1 in, Female, Socket, 1 in, Female, Socket
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERFLOW IPSx1-1/2" LA Pattern Trap with Drain Plug for Tubular Drain Applications, Brass 2" (21326)
- BECK 3/8" MNPT x 6" TBE Galvanized Steel Pipe Nipple Sch 40 (0331011601)
- ZORO SELECT Float Valve, 1/2" Size, FNPT, 16" Rod L (ACF50)
- GRUVLOK Pipe Flange, Ductile Iron, 6 in, Orange (0390202109)
- ANVIL 3" Socket Socket Black Forged Steel Union Class 3000 (0362502205)
- ANVIL 1-1/2" Socket Socket Black Forged Steel Union Class 3000 (0362501603)
- ANVIL 2" Socket Socket Black Forged Steel Union Class 3000 (0362501801)
- ANVIL UNION BLACK GRND JNT 2"" (8700163200)
- ANVIL 1-1/4" x 1-1/4" x 1/2" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 150 (0310042809)
- ANVIL 3/4 In. X 3-1/2 In. Black Steel Pipe Nipple 150 PSI Lead Free (830020202)
- ZORO SELECT 3" Female NPT x Female NPT Malleable Iron 45 Degree Elbow Class 300 (1LBW2)
- Anvil Fittings