Shop All Black Pipe Fittings
Anvil
FNPT, Black Forged Steel Union, Class 3000
Mfr # 0361501208
Zoro # G8561226
product price: $23.75
/ea
$23.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Black Forged Steel
- Specific Fitting Shape Union
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Union
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0361501208
- Zoro # G8561226
- UPC # 690291090929
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Outside Dia. | 2-25/32" |
Pipe Size (Fittings) | 1" |
Hex Size | 2-25/32" |
Fitting Side B Nominal Pipe Size | 1 in |
Fitting Side A Nominal Pipe Size | 1 in |
Description
Union, Forged Steel, Class Class 3000, For Pipe Schedule 160, 1 in, Female, NPT, 1 in, Female, NPT, 2,000 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Drain Tape Flat 1/4In X 25Ft (DC00006-25)
- ANVIL 2-1/2" FNPT Galvanized 45 Degree Elbow (0311024608)
- PRO-LINE 3/4" PVC Check Valve PK10 (101-604)
- ZORO SELECT 2" FNPT x MNPT Galvanized 45 Degree Street Elbow (0811028208)
- ANVIL FNPT, Black Forged Steel Union, Class 3000 (0361500804)
- ANVIL FNPT, Black Forged Steel Union, Class 3000 (0361501000)
- ANVIL FNPT, Black Forged Steel Union, Class 3000 (0361501604)
- ANVIL Flanged x FNPT, Cast Iron Reducing Companion Threaded Flange, Class 125 (0308007400)
- ANVIL FNPT, Cast Iron Reducing Tee, Class 125 (0300043403)
- ANVIL FNPT, Malleable Iron Cap, Class 300 (0318901261)
- ANVIL FNPT, Black Forged Steel Coupling, Class 3000 (0361155005)
- Anvil Black Pipe Fittings