Shop All Black Pipe Fittings
Anvil
FNPT, Black Forged Steel Threaded Union, Class 3000
Mfr # 0361530603
Zoro # G5491945
product price: $24.95
/ea
$24.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Black Forged Steel
- Specific Fitting Shape Union
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Union
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0361530603
- Zoro # G5491945
- UPC # 690291091209
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Hex Size | 2-25/32" |
Outside Dia. | 2-25/32" |
Pipe Size (Fittings) | 1" |
Fitting Side B Nominal Pipe Size | 1 in |
Fitting Side A Nominal Pipe Size | 1 in |
Description
Lug Union, Steel, Class Class 3000, For Pipe Schedule 160, 1 in, Female, NPT, 1 in, Female, NPT, 2,000 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VON DUPRIN Sign 113781 (113781)
- DIXON Cam and Groove Adapter, 3", 4", Aluminum (ADA4030EZ)
- JOHN GUEST Barbed Plug, 5/16 in Tube Size, Acetal, Gray, 10 PK (PM0808S-PK10)
- LEGEND VALVE 3 COUPLINGS W/STOP DIMPLE (450-640)
- ANVIL FNPT, Malleable Iron Reducer Coupling, Class 300 (0310542600)
- ANVIL FNPT, Cast Iron Reducing Tee, Class 125 (0300050408)
- ANVIL 3/8 In. Malleable Black Iron Square Head Pipe Plug (8700159208)
- ANVIL FNPT, Malleable Iron Hex Locknut, Class 150 (0318913803)
- ANVIL 2 Black Malleable 90 Degree Elbow, Lead Free, 150 PSI (0810001818)
- ANVIL FNPT, Malleable Iron Reducer Coupling, Class 150 (0310089800)
- ANVIL MNPT, Forged Steel Hex Head Plug, Class 6000 (0361313208)
- Anvil Fittings