Shop All Black Pipe Fittings
Anvil
1" Female NPT x Female NPT Black Forged Steel Merchant Coupling Class 300
Mfr # 0320201056
Zoro # G4163634
original price:
$22.38
8% off
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Black Forged Steel
- Specific Fitting Shape Coupling
- Fitting Schedule/Class Class 300
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0320201056
- Zoro # G4163634
- UPC # 690291357367
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" |
Pipe Size (Fittings) | 1" |
Fitting Pipe Size | 1 in x 1 in |
Pipe Size | 1 in |
Fitting Side A Nominal Pipe Size | 1 in |
Fitting Side B Nominal Pipe Size | 1 in |
Description
Merchant Full Coupling, Steel, Class Class 300, For Pipe Schedule 80, 1 in, Female, NPT, 1 in, Female, NPT, 2,000 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LARSEN SUPPLY CO Hinge Jaw Nut Wrench (13-2067)
- NIBCO PRESS SYSTEM Cap, 2-1/2", Press End (9172950PC)
- KOHLER FLAPPER BLUE W/O FLOAT (GP87449)
- GC VALVES 1/8", NPT, 2-Way Normally Closed, 303 SS, Solenoid Valve, FKM/Copper, 110V AC/50HZ and 120/60HZ (S301GF02V2AD5)
- ANVIL 1/2" Female NPT x Female NPT Black Forged Steel Merchant Coupling Class 300 (0320201031)
- ANVIL 1-1/2" Female NPT x Female NPT Black Forged Steel Merchant Coupling Class 300 (0320201072)
- ANVIL 3/4" Female NPT x Female NPT Black Forged Steel Merchant Coupling Class 300 (0320201049)
- ANVIL 2" x 2" x 1/2" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 300 (0310526009)
- ANVIL Female NPT x Female NPT Forged Steel Coupling (0361261407)
- ANVIL 1" x 1/4" Female NPT x Female NPT Malleable Iron Reducer Coupling Class 150 (0310087408)
- ANVIL 8700120606 1.25 in. Malleable Iron Pipe Fitting Black Tee (230250)
- Anvil Black Pipe Fittings