Shop All Black Pipe Fittings
Anvil
1" Socket Socket Black Forged Steel Half Coupling Class 3000
Mfr # 0362073207
Zoro # G2840245
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Black Forged Steel
- Specific Fitting Shape Half Coupling
- Fitting Schedule/Class Class 3000
- Pipe Size - Pipe Fitting 1"
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0362073207
- Zoro # G2840245
- UPC # 690291091919
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" |
Outside Dia. | 1-47/64" |
Pipe Size (Fittings) | 1" |
Fitting Pipe Size | 1 in x 1 in |
Fitting Side A Nominal Pipe Size | 1 in |
Pipe Size | 1 in |
Fitting Side B Nominal Pipe Size | 1 in |
Description
Half Coupling, Forged Steel, Class Class 3000, For Pipe Schedule 80, 1 in, Female, Socket, 1 in, Female, Socket, 2,000 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2-1/2" Fiberglass Elbow Pipe Fitting Insulation, 2" Wall (ELL327)
- ZURN Manual, 8" Mount, Commercial 3 Hole Gooseneck Kitchen/Bathroom Faucet (Z842C4-XL)
- ARMACELL 4" Ips X 1" Armaflex Pipe Insul. 18/Ctn (APT40010)
- ZORO SELECT 1/4" FNPT x MNPT Brass Ball Valve Inline (G-MBB-25TH)
- ANVIL 1-1/4" Socket Socket Black Forged Steel Half Coupling Class 3000 (0362073405)
- ANVIL 1-1/2" Socket Socket Black Forged Steel Half Coupling Class 3000 (0362073603)
- ANVIL 3/4" Socket Socket Black Forged Steel Half Coupling Class 3000 (0362073009)
- ANVIL 1-1/2" Female NPT x Female NPT Malleable Iron Union Class 300 (0312822745)
- ANVIL 1/4" Female NPT x Female NPT Malleable Iron 90 Degree Elbow Class 150 (0310000401)
- ANVIL 3/4" Female NPT Malleable Iron Cap Class 300 (0318901329)
- ANVIL 1/2" Female NPT x Female NPT Steel Easy Alignment Coupling Class 150 (0320201783)
- Anvil Black Pipe Fittings