Shop All Black Pipe Fittings
Anvil
1" Female NPT x Female NPT Black Forged Steel Half Coupling Class 3000
Mfr # 0361168206
Zoro # G2282351
product price: $3.49
/ea
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Black Forged Steel
- Specific Fitting Shape Half Coupling
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0361168206
- Zoro # G2282351
- UPC # 690291088988
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" |
Pipe Size (Fittings) | 1" |
Outside Dia. | 1-3/4" |
Pipe Size | 1 in |
Fitting Pipe Size | 1 in x 1 in |
Fitting Side B Nominal Pipe Size | 1 in |
Fitting Side A Nominal Pipe Size | 1 in |
Description
Half Coupling, Forged Steel, Class Class 3000, For Pipe Schedule 160, 1 in, Female, NPT, 1 in, Female, NPT, 2,000 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" T-522 BOILER DRAIN (107-154)
- ZORO SELECT 5/8" OD x 6 ft. Seamless 304 Stainless Steel Tubing (3ACW5)
- SMITH-BLAIR Repair Clamp, Pipe Size 6 In, 15 In L (26100066315000)
- ZORO SELECT 2" OD x 6 ft. Welded 304 Stainless Steel Tubing (3ADJ6)
- ANVIL 1/4" Female NPT x Female NPT Black Forged Steel Half Coupling Class 3000 (0361167406)
- ANVIL 1-1/4" Female NPT x Female NPT Black Forged Steel Half Coupling Class 3000 (0361168404)
- ANVIL 3" Female NPT x Female NPT Black Forged Steel Half Coupling Class 3000 (0361169204)
- ANVIL 1" x 3/8" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150 (0318906765)
- ANVIL 1-1/2" x 1-1/4" Female NPT x Female NPT Malleable Iron Reducer Coupling Class 300 (0310543806)
- ANVIL 1 In. Black Malleable 90 Degree Elbow 150 PSI Lead Free (810001206)
- ANVIL 3/4X6 Black Pipe Nipples 1724 (8700140109)
- Anvil Fittings