Shop All Black Pipe Fittings
Anvil
1" Socket Socket Black Forged Steel 90 Degree Elbow Class 3000
Mfr # 0362001208
Zoro # G8561244
product price: $9.45
/ea
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Black Forged Steel
- Specific Fitting Shape 90 Degree Elbow
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0362001208
- Zoro # G8561244
- UPC # 690291091308
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" |
Pipe Size (Fittings) | 1" |
Outside Dia. | 1-47/64" |
Fitting Pipe Size | 1 in x 1 in |
Fitting Side A Nominal Pipe Size | 1 in |
Fitting Side B Nominal Pipe Size | 1 in |
Pipe Size | 1 in |
Description
90 Degrees Elbow, Forged Steel, Class Class 3000, For Pipe Schedule 80, 1 in, Female, Socket, 1 in, Female, Socket, 2,000 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Flanged 22-1/2 Bend, Duc. Iron, 150lb, 4" (4319002456)
- LEGRIS Push-to-Connect, Threaded Male Elbow, 8mm Tube Size, Nylon, Black, 10 PK (3199 08 17)
- MOEN Monticello Handle Hub Kit (100553)
- ZORO SELECT Flexible Tap Saddle Tee, Plastic, 15-1/2"L (DXTS-6)
- ANVIL 1-1/2" Socket Socket Black Forged Steel 90 Degree Elbow Class 3000 (0362001604)
- ANVIL 2" Socket Socket Black Forged Steel 90 Degree Elbow Class 3000 (0362001802)
- ANVIL 2-1/2" Socket Socket Black Forged Steel 90 Degree Elbow Class 3000 (0362002008)
- ANVIL Female NPT x Female NPT Forged Steel Union (0361520802)
- ANVIL 2-1/2" Female NPT x Female NPT Malleable Iron 90 Degree Elbow Class 150 (0310002001)
- ANVIL 3/4Xclose Black Nipples 1704 (8700139606)
- ANVIL 1/4" Female NPT Malleable Iron Hex Locknut Class 150 (0318913365)
- Anvil Black Pipe Fittings