Shop All Black Pipe Fittings
Anvil
1" Female NPT x Female NPT Black Forged Steel 45 Degree Elbow Class 3000
Mfr # 0361111008
Zoro # G9696592
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Black Forged Steel
- Specific Fitting Shape 45 Degree Elbow
- Fitting Schedule/Class Class 3000
- Pipe Size - Pipe Fitting 1"
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0361111008
- Zoro # G9696592
- UPC # 690291088346
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" |
Outside Dia. | 2-3/16" |
Pipe Size (Fittings) | 1" |
Fitting Side A Nominal Pipe Size | 1 in |
Pipe Size | 1 in |
Fitting Side B Nominal Pipe Size | 1 in |
Fitting Pipe Size | 1 in x 1 in |
Description
45 Degrees Elbow, Forged Steel, Class Class 3000, For Pipe Schedule 160, 1 in, Female, NPT, 1 in, Female, NPT, 2,000 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAVENT ELBOW 45 DEG 6""BLK PIPE (6DBK-E45)
- ZORO SELECT 3" Female NPT x Female NPT Malleable Iron Union Class 300 (1LCB3)
- GREAK NECK SAW 3/4 Pipe Clamp (GC75)
- ZORO SELECT 1" MNPT x MNPT Black Steel Black Pipe Nipple Schedule 160 (82612)
- ANVIL 8700134557 1.5 x 1.25 in. Malleable Iron Pipe Fitting Black Reducing Coupling (198648)
- ANVIL 2" x 1-1/4" FNPT Cast Iron Eccentric Reducer Coupling Class 125 (0300154606)
- ANVIL 1X3 Black Nipples 1762 (8700141008)
- ANVIL 1-1/2" x 1/2" Female NPT x Female NPT Black Forged Steel Reducer Class 3000 (0361177405)
- ANVIL 1" x 1/2" Female NPT x Male NPT Malleable Iron Hex Bushing Class 150 (0318906682)
- ANVIL 3" Flanged x Flanged x Flanged Cast Iron Tee Class 125 (0306027806)
- ZORO SELECT 1/2" Female NPT x Female NPT Malleable Iron Coupling Class 300 (1LBY5)
- Anvil Black Pipe Fittings