Shop All Galvanized Pipe Fittings
Anvil
1 90 Degree Elbow, Galvanized Malleable, 150 PSI, Lead Free
Mfr # 0811001205
Zoro # G708596178
product price: $7.55
/ea
Sold in multiples of 2 for $15.10
$15.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Fitting Material Black Malleable
- Pipe Size - Pipe Fitting 1
- Overall Pipe Length 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0811001205
- Zoro # G708596178
- UPC # 69029187950
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1 |
Overall Pipe Length | 3 |
Details
Basic Fitting Material | Black Malleable |
Description
Galvanized Pipe Elbows are made of solid Galvanized Malleable Iron for long lasting durability and dependability. Allow for changing pipeline direction. Rust and corrosion resistant properties make them used for a wide variety of indoor or outdoor railing, piping or plumbing applications.
**This product is prohibited from shipping to California.**
**This product is prohibited from shipping to California.**
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Handles, Faucet Wristblade, 4 In., PR (G60504)
- ZORO SELECT 3/8" OD x 6 ft. Seamless 304 Stainless Steel Tubing (3ACU9)
- JONES STEPHENS 1/2" x 4" Black Pipe Nipple (30540)
- LEGEND VALVE 1/4" X 4-1/2" BLACK NIPPLE (355-027)
- ANVIL ELBOW 90 3/4"" GALV (8700124202)
- ANVIL 1" FNPT Galvanized Wye (0311067003)
- ANVIL 1-1/2" x 1" FNPT Galvanized 90 Degree Reducing Elbow (0311009807)
- ANVIL 3/4" x 3/4" x 1/2" FNPT Galvanized Reducing Tee (0311038202)
- ANVIL COUPLE MALL 2"" GALV (8700133807)
- ANVIL 3" x 3" x 2" FNPT Galvanized Reducing Tee (0311054605)
- B & K 511-385BG Galvanized Bell Reducer 2 x 1 in. (4214763)
- Anvil Fittings