Shop All Black Pipes
Anvil
1-1/4 X 36 Black Std Nipple
Mfr # 0330233487
Zoro # G9251135
product price: $49.39
/ea
$49.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 36 in
- Material - Pipe Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0330233487
- Zoro # G9251135
- UPC # 69029135017
- Country of Origin United States
- Category Black Pipes
Dimensions
Overall Pipe Length | 36 in |
Details
Material - Pipe | Steel |
Description
1-1/4 X 36 BLACK STANDARD NIPPLE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JMF 5/8 in. Flare X 5/8 in. D Flare Brass Swivel Connector (4503215)
- SLOAN Faucet and Sensor Assembly, For 4FB35 (ETF-250-A)
- NEWPORT BRASS Balanced Tub & Shower Diverter Plate With Handle in Polished Chrome (5-2492BP/26)
- ELKAY Sink, Undermount Mount, 0 Hole, Radiant Satin Finish (DXUH2416)
- ANVIL 3/8Xclose Xh Blk Stl CW Nipple (0330509407)
- ANVIL 1/4X21/2 Xh Blk Stl CW Nipple (0330505405)
- ANVIL 3/8 X 5-1/2 Xh Blk Stl CW Npl (0330511205)
- ANVIL 1X4 Xh Blk Steel CW Nipple (0330524208)
- ANVIL 1X18 Std Blk A53 Ready Cut Pipe (0330226200)
- ANVIL 2X14 Std Blk A53 Tbe Nipple (0330239005)
- ZORO SELECT 1-1/2" x 8" Black Pipe Nipple Sch 160 (82812)
- Anvil Black Pipes