Shop All Galvanized Pipe Fittings
Anvil
1-1/4" x 3/4" x 3/4" FNPT Galvanized Reducing Tee
Mfr # 0311044408
Zoro # G5823404
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape Reducing Tee
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0311044408
- Zoro # G5823404
- UPC # 690291358722
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/4" x 3/4" x 3/4" |
Pipe Size (Fittings) | 1-1/4" x 3/4" x 3/4" |
Fitting Pipe Size | 1 1/4 in x 3/4 in x 3/4 in |
Fitting Side A Nominal Pipe Size | 1 1/4 in |
Fitting Side C Nominal Pipe Size | 3/4 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Pipe Size | 1 1/4 in, 3/4 in |
Description
Reducing Tee, Malleable Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 1 1/4 in, Female, NPT, 3/4 in, Female, NPT, 3/4 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROWHEAD BRASS Vacuum Break Pplcmnt (PK1390)
- ZORO SELECT Nipple, Schedule 40, 1-3/8" ID, 316 SS (ZUSA-PF-15433)
- LEGEND VALVE 1" S-15 BRONZE Y-STRAINER (105-515)
- LASCO FITTINGS Elbow, 35/64 x 3/4 In MIPT, Acetyl (3300007)
- ANVIL 1/8" FNPT x MNPT Galvanized 45 Degree Street Elbow (0311026603)
- ANVIL 1/2" FNPT x MNPT Galvanized 90 Degree Street Elbow (0311016208)
- ANVIL 3/4" MNPT x 1/2" FNPT Galvanized Hex Bushing (0319906368)
- ANVIL 2" x 2" x 3/4" FNPT Galvanized Reducing Tee (0311049407)
- ANVIL 1/2" MNPT x 1/4" FNPT Galvanized Bushing (0319905527)
- ANVIL 8700149100 .5 x 1.5 in. Galvanized Nipple (229138)
- BILLCO Corporation 3/8 in. FPT Galvanized Steel Hex Cap (753288000230)
- Anvil Galvanized Pipe Fittings