Shop All Galvanized Pipe Fittings
Anvil
1-1/4" x 3/4" x 1" FNPT Galvanized Reducing Tee
Mfr # 0311044200
Zoro # G5798825
product price: $23.69
/ea
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape Reducing Tee
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 1-1/4" x 3/4" x 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0311044200
- Zoro # G5798825
- UPC # 690291358739
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/4" x 3/4" x 1" |
Pipe Size (Fittings) | 1-1/4" x 3/4" x 1" |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Pipe Size | 1 1/4 in x 3/4 in x 1 in |
Fitting Side C Nominal Pipe Size | 1 in |
Fitting Side A Nominal Pipe Size | 1 1/4 in |
Pipe Size | 1 1/4 in, 1 in, 3/4 in |
Description
Reducing Tee, Malleable Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 1 1/4 in, Female, NPT, 3/4 in, Female, NPT, 1 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" T-1004 FULL PORT BV NL (101-013NL)
- SMITH-COOPER Reducing Hex Nipple, 316/L 1/4X1/8" (4321004000)
- BIG JOHN Plunger Splash Guard, Plastic, Adjstbl, PK3 (PSG)
- KOHLER Aquifer Refine Carbon Block Voc Replacement Filter (21373-NA)
- ANVIL 3/4 Galv Mall Elbows 0009 (8700124202)
- ANVIL Coupling, Steel, 1 in, FNPT, Class 150 (0321200057)
- ANVIL 1" FNPT Galvanized Union (0313822124)
- ANVIL ELBOW 45 3/4"" GALV (8700126652)
- ANVIL Coupling, Forged Steel, 1/4 in, NPT (0361502511)
- ANVIL 3/4" FNPT Galvanized Cross (0311070007)
- PROSOURCE Plug Galv Malleable 3/4 (31-3/4G)
- Anvil Galvanized Pipe Fittings