Shop All Black Pipe Fittings
Anvil
1-1/4" x 3/4" Male NPT x Female NPT Black Forged Steel Hex Bushing Class 3000
Mfr # 0361331903
Zoro # G8561165
product price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Black Forged Steel
- Specific Fitting Shape Hex Bushing
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 1-1/4" x 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0361331903
- Zoro # G8561165
- UPC # 690291090387
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/4" x 3/4" |
Pipe Size (Fittings) | 1-1/4" x 3/4" |
Hex Size | 1-3/4" |
Outside Dia. | 1-3/4" |
Fitting Side A Nominal Pipe Size | 1 1/4 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Pipe Size | 1 1/4 in x 3/4 in |
Pipe Size | 1 1/4 in, 3/4 in |
Description
Hex Bushing, Forged Steel, Galvanized, Class Class 6000, For Pipe Schedule XXS/XXH, 1 1/4 in, Male, NPT, 3/4 in, Female, NPT, 1,500 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Seven Setting, Wall Bar Hand Shower (75800140)
- EVERFLOW IPSx1-1/2" LA Pattern Trap with Drain Plug for Tubular Drain Applications, Brass 2" (21326)
- DELTA Delta Tub Spout - Pull-Up Diverter (RP5834)
- ZORO SELECT 3/8" MNPT x 2 ft. TBE 316 Stainless Steel Pipe Sch 80 (E6BNC19)
- ANVIL 1-1/4" x 1/2" Male NPT x Female NPT Black Forged Steel Hex Bushing Class 3000 (0361331804)
- ANVIL 1/4" x 1/8" Male NPT x Female NPT Black Forged Steel Hex Bushing Class 3000 (0361330004)
- ANVIL 2-1/2" x 2" Male NPT x Female NPT Black Forged Steel Hex Bushing Class 3000 (0361334402)
- ANVIL 2" x 1-1/2" Female NPT x Female NPT Malleable Iron Reducer Coupling Class 150 (0310089008)
- ANVIL 4" Grooved x Grooved Ductile Iron Coupling Class 150 (0390007409)
- ANVIL 3" Female NPT x Female NPT Black Forged Steel Coupling Class 3000 (0361157001)
- ANVIL 3" x 1" Female NPT x Female NPT Malleable Iron Reducer Coupling Class 150 (0310091608)
- Anvil Fittings