Shop All Black Pipe Fittings
Anvil
1-1/4 x 3 Black Steel Pipe Nipple, Lead Free, 150 PSI
Mfr # 0830028809
Zoro # G608596285
product price: $4.49
/ea
Sold in multiples of 2 for $8.98
$8.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Fitting Material Steel
- Overall Pipe Length 3
- Pipe Size (Fittings) 1" x 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0830028809
- Zoro # G608596285
- UPC # 69029110583
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Overall Pipe Length | 3 |
Pipe Size (Fittings) | 1" x 1/4" |
Details
Basic Fitting Material | Steel |
Description
1-1/4 In. X 3 In. Black Steel Pipe Nipple150 PSILead Free **This product is prohibited from shipping to California.**
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M AQUA-PURE Filter Housing, Isoplast, 3/4 In NPT (5530008)
- ANVIL 3" x 2" FNPT Galvanized 90 Degree Reducing Elbow (0311011605)
- ACORN CONTROLS Safti-Trol Cartridge Assembly (2437-100-001)
- MUSTEE 40 in W x 24 in L x 34 in H, Wall Mount, Thermoplastic, Laundry Tub (27W)
- ANVIL MNPT, Black Forged Steel Hex Head Plug, Class 3000 (0361312606)
- ANVIL FNPT, Cast Iron Eccentric Reducer Coupling, Class 125 (0300156601)
- ANVIL Flanged x FNPT, Cast Iron Reducing Companion Threaded Flange, Class 125 (0308007400)
- ANVIL MNPT, Malleable Iron Square Head Plug, Class 150 (0318901527)
- ANVIL FLANGE FLOOR BLACK 1.5"" (8700164059)
- ANVIL FNPT, Cast Iron 90 Degree Elbow, Class 125 (0300016003)
- LEGEND VALVE 3/4" X 1/2" BLACK HEX BUSHING (350-609C)
- Anvil Black Pipe Fittings