Shop All Galvanized Pipe Fittings
Anvil
1-1/4" x 1/2" x 1" FNPT Galvanized Reducing Tee
Mfr # 0311044804
Zoro # G5509497
$30.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape Reducing Tee
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0311044804
- Zoro # G5509497
- UPC # 690291029691
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/4" x 1/2" x 1" |
Pipe Size (Fittings) | 1-1/4" x 1/2" x 1" |
Pipe Size | 1 1/4 in, 1 in, 1/2 in |
Fitting Side A Nominal Pipe Size | 1 1/4 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Pipe Size | 1 1/4 in x 1/2 in x 1 in |
Fitting Side C Nominal Pipe Size | 1 in |
Description
Reducing Tee, Malleable Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 1 1/4 in, Female, NPT, 1/2 in, Female, NPT, 1 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Filter Cartridge, 150 Mesh (2MYT8)
- ZORO SELECT HD Pipe Strap, Zinc Plated, 3/4 In (HDPZ-75)
- CHICAGO FAUCET Aspirator Pump Serrated Outlet (E17JKRCF)
- GROHE Universal Wax Thermo-Element 1/2 Right S (47016000)
- ANVIL 1-1/4" MNPT Galvanized Plug (0319902482)
- ANVIL 3/4 X 6 Galvanized Steel Pipe Nipple (0831021001)
- ANVIL FLANGE FLOOR 3/4"" GALV (8700164307)
- ANVIL 1/4" NPT Galvanized Coupling (0321201113)
- ANVIL 8700152658 1 x 72 in. Galvanized Cut Pipe (439573)
- ANVIL ELBOW 90 1/2"" GALV (8700124152)
- LEGEND VALVE 3/4" GALV. 90 STREET ELBOW (352-044C)
- Anvil Galvanized Pipe Fittings