Shop All Galvanized Pipe Fittings
Anvil
1-1/4" x 1/2" x 1-1/4" FNPT Galvanized Reducing Tee
Mfr # 0311044606
Zoro # G5508307
product price: $24.79
/ea
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape Reducing Tee
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 150
- Pipe Size - Pipe Fitting 1-1/4" x 1/2" x 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0311044606
- Zoro # G5508307
- UPC # 690291358715
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/4" x 1/2" x 1-1/4" |
Pipe Size (Fittings) | 1-1/4" x 1/2" x 1-1/4" |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Pipe Size | 1 1/4 in x 1/2 in x 1 1/4 in |
Pipe Size | 1 1/4 in, 1/2 in |
Fitting Side A Nominal Pipe Size | 1 1/4 in |
Fitting Side C Nominal Pipe Size | 1 1/4 in |
Description
Reducing Tee, Malleable Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 1 1/4 in, Female, NPT, 1/2 in, Female, NPT, 1 1/4 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Strt Connect, Zinc Stl, CompxSAE, 3/8In (6 F5BU-S)
- USA INDUSTRIALS Manual 2-Way Ball Valve, NPT, 304 SS (ZUSA-VLV-54)
- KOHLER Puretide Manual Cleansing Toilet Seat (5724-0)
- SLOAN 1.28 gpf, Polished Chrome, Water Closet (3450049)
- ANVIL 3" x 3" x 2" FNPT Galvanized Reducing Tee (0311054605)
- ANVIL 3" x 2" x 3" FNPT Galvanized Reducing Tee (0311056006)
- ANVIL Coupling, Steel, 3/4 in, NPT, Class 150 (0321200040)
- ANVIL 1" x 1/2" FNPT Galvanized 90 Degree Reducing Elbow (0311008601)
- ANVIL 6" x 4" FNPT Galvanized Reducer (0311093603)
- ANVIL 4" FNPT Galvanized 45 Degree Elbow (0311025209)
- THRIFCO PLUMBING 1/2 Inch Galvanized Steel 90 Degrees Elbow (5217005)
- Anvil Galvanized Pipe Fittings