Shop All Galvanized Pipe Fittings
Anvil
1-1/4" x 1/2" FNPT Galv 90 Degree Reducing Elbow
Mfr # 0311009401
Zoro # G1969515
product price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape 90 Degree Reducing Elbow
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 1-1/4" x 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0311009401
- Zoro # G1969515
- UPC # 690291358234
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/4" x 1/2" |
Pipe Size (Fittings) | 1-1/4" x 1/2" |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Pipe Size | 1 1/4 in x 1/2 in |
Fitting Side A Nominal Pipe Size | 1 1/4 in |
Pipe Size | 1 1/4 in, 1/2 in |
Description
90 Degrees Reducing Elbow, Malleable Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 1 1/4 in, Female, NPT, 1/2 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS 1" Black Tee (B4600150)
- ZORO SELECT 1" x 12" Non-Threaded Red Brass Pipe Sch 40 (4GRV1)
- MOEN Stainless Steel Sink Accessory (22037)
- ZORO SELECT Cam and Groove Coupling, 2-1/2", Aluminum (PLE56)
- ANVIL 2 x 6 Galvanized Steel Pipe Nipple, Lead Free, 150 PSI (0831038609)
- ANVIL 1" FNPT Galvanized Cap (0319900601)
- ANVIL Hex Bushing, Forged Steel, 1 x 3/4 in (0361309578)
- ANVIL 1/2X2 Galv Nipples 1655 (8700149159)
- ANVIL 3/8" x 1/4" FNPT Galvanized Reducer (0311085005)
- ANVIL 2 Cored Plug, Galvanized Malleable, 150 PSI, Lead Free (0819902578)
- ZORO SELECT 3" MNPT Galvanized Square Head Plug (2WJ75)
- Anvil Galvanized Pipe Fittings