Shop All Galvanized Pipe Fittings
Anvil
1-1/4" x 1" x 3/4" FNPT Galvanized Reducing Tee
Mfr # 0311043608
Zoro # G5712235
product price: $24.75
/ea
$24.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape Reducing Tee
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 150
- Pipe Size - Pipe Fitting 1-1/4" x 1" x 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0311043608
- Zoro # G5712235
- UPC # 690291358760
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/4" x 1" x 3/4" |
Pipe Size (Fittings) | 1-1/4" x 1" x 3/4" |
Fitting Side C Nominal Pipe Size | 3/4 in |
Fitting Side B Nominal Pipe Size | 1 in |
Pipe Size | 1 1/4 in, 1 in, 3/4 in |
Fitting Pipe Size | 1 1/4 in x 1 in x 3/4 in |
Fitting Side A Nominal Pipe Size | 1 1/4 in |
Description
Reducing Tee, Malleable Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 1 1/4 in, Female, NPT, 1 in, Female, NPT, 3/4 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Elec Act, 70 in.-lb., Proportional, 24VAC (VA9208-GGC-3)
- ZORO SELECT Pipe Strap, Galvanized, 2" Pipe Size, PK50 (GA-200PS)
- ZORO SELECT Slip-Nut, White Drain, Slip Connection (35065)
- BEMIS Toilet Seat, With Cover, Plastic, Elongated, White (7850TDG-000)
- ANVIL Round Head Plug, Forged Steel, 1/2 in (0361328008)
- ANVIL 1-1/2" FNPT Galvanized Tee (0311030605)
- ANVIL 1/8 GALV COUPLINGS 1417 (8700158507)
- ANVIL 2" MNPT x 1-1/4" FNPT Galvanized Hex Bushing (0319907721)
- ANVIL 3-1/2" MNPT Galvanized Square Head Plug (0319902680)
- ANVIL 2-1/2" MNPT x 2" FNPT Galvanized Hex Bushing (0319907960)
- ZORO SELECT 3/4" x 3/8" FNPT Galvanized Reducer (5P932)
- Anvil Galvanized Pipe Fittings