Shop All Galvanized Pipe Fittings
Anvil
1-1/4" x 1" x 1/2" FNPT Galvanized Reducing Tee
Mfr # 0311043806
Zoro # G5840755
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape Reducing Tee
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 150
- Pipe Size - Pipe Fitting 1-1/4" x 1" x 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0311043806
- Zoro # G5840755
- UPC # 690291029646
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/4" x 1" x 1/2" |
Pipe Size (Fittings) | 1-1/4" x 1" x 1/2" |
Fitting Side B Nominal Pipe Size | 1 in |
Pipe Size | 1 1/4 in, 1 in, 1/2 in |
Fitting Side A Nominal Pipe Size | 1 1/4 in |
Fitting Side C Nominal Pipe Size | 1/2 in |
Fitting Pipe Size | 1 1/4 in x 1 in x 1/2 in |
Description
Reducing Tee, Malleable Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 1 1/4 in, Female, NPT, 1 in, Female, NPT, 1/2 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/8" x 1/2" A-LOK x MNPT SS Male Connector (8MSC6N-316)
- PARKER 1/4" CPI x MNPT Brass Thermocouple Connector (4-4 FH4BZ-B)
- HAYWARD FLOW CONTROL Replacement Basket, PVC, Fits 2-1/2"- 4" SB/DB, 3/16" Perforations (BS14003/16)
- PARKER 1/4" Compression x 3/8" FNPT Connector (P6FC4)
- ANVIL 1 Galvanized Malleable Cap, Lead Free, 150 PSI (0819900606)
- ANVIL Square Head Plug, Forged Steel, 1 in (0361308059)
- ANVIL ELBOW 45 2"" GALV (8700126850)
- ANVIL ELBOW 90 STREET1.25""GALV (8700127908)
- ANVIL CAP MALL 1.25"" GALV (8700132809)
- ANVIL 1" FNPT x MNPT Galvanized 45 Degree Street Elbow (0311027601)
- GRAY METAL Gray Metal 8X6-311 8 x 6 in. Galvanized Reducer (8X6-311)
- Anvil Galvanized Pipe Fittings