Shop All Black Pipe Fittings
Anvil
1-1/4" x 1" Socket Socket Black Forged Steel Reducer Insert Class 3000
Mfr # 0362208001
Zoro # G2840026
product price: $9.55
/ea
Sold in multiples of 2 for $19.10
$19.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Black Forged Steel
- Specific Fitting Shape Reducer Insert
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 1-1/4" x 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0362208001
- Zoro # G2840026
- UPC # 690291092435
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/4" x 1" |
Pipe Size (Fittings) | 1-1/4" x 1" |
Fitting Side A Nominal Pipe Size | 1 1/4 in |
Fitting Side B Nominal Pipe Size | 1 in |
Fitting Pipe Size | 1 1/4 in x 1 in |
Pipe Size | 1 1/4 in, 1 in |
Description
Reducing Insert, Forged Steel, Class Class 3000, For Pipe Schedule 80, 1 1/4 in, Female, Socket, 1 in, Female, Socket, 1,500 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Handle Kit, Reliant 3 (M962497-0020A)
- WOODFORD MANUFACTURING Sillcock, 1/2" PExx10" L Model V22 Ant (V22PX-10-MH)
- REDHAT 120V AC Stainless Steel Solenoid Valve, Normally Closed, 1 in Pipe Size (8210G089)
- GOODMAN B1368250 Terminal Block A-10Kw (B1368250)
- ANVIL 2" x 1-1/2" Socket Socket Black Forged Steel Reducer Insert Class 3000 (0362215204)
- ANVIL 3/4" x 1/2" Socket Socket Black Forged Steel Reducer Insert Class 3000 (0362202400)
- ANVIL 1" x 3/4" Socket Socket Black Forged Steel Reducer Insert Class 3000 (0362205007)
- ANVIL 2-1/2" x 2-1/2" x 1" Female NPT x Female NPT x Female NPT Cast Iron Reducing Tee Class 125 (0300052800)
- ANVIL 8700142154 1.75 x 2.5 in. Black Pipe Nipple (178814)
- ANVIL Female NPT Forged Steel Anvilet (0766260392)
- ZORO SELECT 2-1/2" Female NPT x Female NPT Malleable Iron Union Class 150 (2WU83)
- Anvil Fittings