Shop All Galvanized Pipe Fittings
Anvil
1-1/4" x 1-1/4" x 3/4" FNPT Galvanized Reducing Tee
Mfr # 0311042600
Zoro # G9696653
product price: $25.89
/ea
$25.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape Reducing Tee
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 150
- Pipe Size - Pipe Fitting 1-1/4" x 1-1/4" x 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0311042600
- Zoro # G9696653
- UPC # 690291346217
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/4" x 1-1/4" x 3/4" |
Pipe Size (Fittings) | 1-1/4" x 1-1/4" x 3/4" |
Fitting Side C Nominal Pipe Size | 3/4 in |
Fitting Pipe Size | 1 1/4 in x 1 1/4 in x 3/4 in |
Fitting Side A Nominal Pipe Size | 1 1/4 in |
Pipe Size | 1 1/4 in, 3/4 in |
Fitting Side B Nominal Pipe Size | 1 1/4 in |
Description
Reducing Tee, Malleable Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 1 1/4 in, Female, NPT, 1 1/4 in, Female, NPT, 3/4 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Female Socket, Cast Iron Sanitary Tap Tee (ZFB221220)
- KOHLER Corbelle Left-Hand Trip Lever (20120-L-2BZ)
- WINGITS 48" L, Contemporary, Stainless Steel, Grab Bar, polished (WGB5MEPS48)
- ONLINEMETALS 2" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1224)
- ANVIL 90 Elbow, Malleable Iron, 2 in, NPT (0311501605)
- ANVIL 2" FNPT Galvanized Cap (0319900726)
- ANVIL 5" x 4" FNPT Galvanized Reducer (0311093405)
- ANVIL STZ Industries 1/2 in. FIP each Galvanized Malleable Iron Lock Nut (311UPLN-12)
- ANVIL 8700135356 0.75 x 0.25 in. Galvanized Reducer Coupling (4026472)
- ANVIL 2-1/2" FNPT Galvanized 45 Degree Elbow (0311024608)
- LEGEND VALVE 3" GALVANIZED INSERT ADAPTER (312-310)
- Anvil Fittings