Shop All Black Pipe Fittings
Anvil
1-1/4 Tee, Black Malleable, 150 PSI, Lead Free
Mfr # 0810030411
Zoro # G608596186
product price: $12.45
/ea
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Fitting Material Black Malleable
- Pipe Size - Pipe Fitting 1/1/2004
- Overall Pipe Length 3/1/2002
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0810030411
- Zoro # G608596186
- UPC # 69029187738
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/1/2004 |
Overall Pipe Length | 3/1/2002 |
Details
Basic Fitting Material | Black Malleable |
Description
Black Malleable Tees are solidly made for long lasting durability and dependability. Used for connecting three same or various sized pipes. Black Malleable Iron fire and corrosion resistant properties make them especially useful for natural gas or hot water heating systems or plumbing applications.
**This product is prohibited from shipping to California.**
**This product is prohibited from shipping to California.**
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1-1/4" Female NPT x Female NPT Malleable Iron Coupling Class 150 (0310080809)
- ZORO SELECT Pipe (ZFB0220160)
- NVENT CADDY Strut Pipe Clamp, Size 1 1/4 In (RIGD0125EG)
- DIXON Ball Wye, 1/4", Turn Valve 1-1/2", Inlet (S7100-15)
- ANVIL 1-1/2" x 3/4" Female NPT x Female NPT Cast Iron Eccentric Reducer Coupling Class 125 (0300154002)
- ANVIL Flanged x Flanged Steel Elbow (0306001801)
- ANVIL 1/2 Blk Pipe Caps 650 (8700132205)
- ANVIL 3" x 3" x 3/4" Female NPT x Female NPT x Female NPT Cast Iron Reducing Tee Class 125 (0300059003)
- ANVIL 3" x 1-1/4" Female NPT x Female NPT Malleable Iron Reducer Coupling Class 150 (0310091400)
- ANVIL 3/4" x 3/4" x 1/4" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 150 (0310038609)
- LEGEND VALVE 2" BLACK MERCHANT COUPLING (350-708)
- Anvil Black Pipe Fittings