Shop All Galvanized Pipe Fittings
Anvil
1-1/4" MNPT x 3/8" FNPT Galvanized Hex Bushing
Mfr # 0319907200
Zoro # G9460972
product price: $14.89
/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape Hex Bushing
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0319907200
- Zoro # G9460972
- UPC # 690291360411
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/4" x 3/8" |
Pipe Size (Fittings) | 1-1/4" x 3/8" |
Fitting Pipe Size | 1 1/4 in x 3/8 in |
Fitting Side B Nominal Pipe Size | 3/8 in |
Pipe Size | 1 1/4 in, 3/8 in |
Fitting Side A Nominal Pipe Size | 1 1/4 in |
Description
Hex Bushing, Malleable Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 1 1/4 in, Female, NPT, 3/8 in, Male, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Pennington Self-Rimming Lavatory With (2196-4-0)
- CHICAGO FAUCET Multi-Turn Stop, Straight, 1/2 Inx1/2 In (45-ABCP)
- ELKAY Lever Handle, Residential / Commercial 2 Hole Single Lever Kitchen Faucet, Plate (LK2477CR)
- LEGEND VALVE 1/2 x 12 T550 1/4 TURN FROST F (108-155A)
- ANVIL 1" FNPT Galvanized Tee (0311030209)
- ANVIL 2" MNPT x 3/4" FNPT Galvanized Hex Bushing (0319907804)
- ANVIL Anvil International 8700163655 2 in. Galvanized Union (228692)
- ANVIL 1/8" FNPT x MNPT Galvanized 45 Degree Street Elbow (0311026603)
- ANVIL 2" FNPT Galvanized Tee (0311030803)
- ANVIL Flange, Threaded, Cast Iron, 3" Pipe Size (0309003200)
- ANVIL FLANGE FLOOR 1"" GALV (8700164356)
- Anvil Galvanized Pipe Fittings