Shop All Galvanized Pipe Fittings
Anvil
1-1/4" MNPT x 1/4" FNPT Galvanized Hex Bushing
Mfr # 0319907283
Zoro # G8556177
$17.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape Hex Bushing
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 150
- Pipe Size - Pipe Fitting 1-1/4" x 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0319907283
- Zoro # G8556177
- UPC # 690291360374
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/4" x 1/4" |
Pipe Size (Fittings) | 1-1/4" x 1/4" |
Fitting Pipe Size | 1 1/4 in x 1/4 in |
Pipe Size | 1 1/4 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Fitting Side A Nominal Pipe Size | 1 1/4 in |
Description
Hex Bushing, Malleable Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 1 1/4 in, Female, NPT, 1/4 in, Male, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/4" A-LOK SS Double Ferrule Nut (4NU4-316)
- COMPONENT HARDWARE Encore® Foot Valve Single pedal rough chrome valve body (KL25-2000)
- SSI 5" Wafer Flange Cast Iron Double Disc Check Valve (0500-125WTIBB-T)
- JOHNS MANVILLE 1-1/4" x 3 ft. Pipe Insulation, 1-1/2" Wall (690453)
- ANVIL 6" FNPT Galvanized Cap (0319901161)
- ANVIL 1" x 1/2" FNPT Galvanized Reducer (0311087001)
- ANVIL TEE MALL 1/4"" GALV (8700120804)
- ANVIL 1" FNPT Galvanized 90 Degree Elbow (0311001200)
- ANVIL COUPLE 1.25""X1"" GALV (8700135505)
- ANVIL 1" NPT Galvanized Street Tee (0311062400)
- ANVIL 1" x 1" x 3/4" FNPT Galvanized Reducing Tee (0311039804)
- Anvil Galvanized Pipe Fittings