Shop All Black Pipe Fittings
Anvil
1-1/4" Female NPT x Female NPT x Female NPT Malleable Iron Wye Class 150
Mfr # 0310067202
Zoro # G0283367
product price: $37.55
/ea
$37.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Wye
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0310067202
- Zoro # G0283367
- UPC # 690291025389
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/4" |
Pipe Size (Fittings) | 1-1/4" |
Fitting Side B Nominal Pipe Size | 1 1/4 in |
Fitting Pipe Size | 1 1/4 in x 1 1/4 in x 1 1/4 in |
Fitting Side C Nominal Pipe Size | 1 1/4 in |
Fitting Side A Nominal Pipe Size | 1 1/4 in |
Pipe Size | 1 1/4 in |
Description
Wye, Malleable Iron, Class Class 150, For Pipe Schedule 40, 1 1/4 in, Female, NPT, 1 1/4 in, Female, NPT, 1 1/4 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO AFC Brand AFC-EWH-3000, Compatible to Elkay 51300C Water Fountain Filters (1PK) Made by AFC (AFC-EWH-3000-1p-11589)
- BANJO 2" x 1-1/2" Female Cam Lever Coupling (200150C)
- MUELLER HEX BUSHNG 1-1/4 in.X3/4 in. (310B-11434)
- BECK 1-1/2" Close Black Pipe Nipple Sch 80 (0332632009)
- ANVIL 2-1/2" Female NPT x Female NPT x Female NPT Malleable Iron Wye Class 150 (0310067806)
- ANVIL 1-1/2" Female NPT x Female NPT x Female NPT Malleable Iron Wye Class 150 (0310067400)
- ANVIL 1" Female NPT x Female NPT x Female NPT Malleable Iron Wye Class 150 (0310067004)
- ANVIL 1" Female NPT x Female NPT x Female NPT Malleable Iron Tee Class 300 (0310516406)
- ANVIL 2" x 1-1/2" Female NPT x Female NPT Cast Iron Concentric Reducer Coupling Class 125 (0300150604)
- ANVIL 4" x 1-1/2" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150 (0318908928)
- ZORO SELECT 3/4" Female NPT x Female NPT x Female NPT x Female NPT Malleable Iron Cross Class 300 (5PAU6)
- Anvil Black Pipe Fittings