Shop All Black Pipe Fittings
Anvil
1-1/4" Female NPT x Male NPT x Female NPT Malleable Iron Street Tee Class 150
Mfr # 0310062609
Zoro # G3051693
original price:
$39.38
5% off
new price: $37.29
/ea
$37.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Street Tee
- Fitting Schedule/Class Class 150
- Pipe Size - Pipe Fitting 1-1/4"
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0310062609
- Zoro # G3051693
- UPC # 690291025280
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/4" |
Pipe Size (Fittings) | 1-1/4" |
Fitting Side B Nominal Pipe Size | 1 1/4 in |
Fitting Pipe Size | 1 1/4 in x 1 1/4 in x 1 1/4 in |
Fitting Side A Nominal Pipe Size | 1 1/4 in |
Pipe Size | 1 1/4 in |
Fitting Side C Nominal Pipe Size | 1 1/4 in |
Description
Street Tee, Malleable Iron, Class Class 150, For Pipe Schedule 40, 1 1/4 in, Female, NPT, 1 1/4 in, Male, NPT, 1 1/4 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMONT Gas Connector, 3/4 x48 In L, 106,000 BTU (30C-4242-48)
- ZORO SELECT PVC Repair Coupling, Hub, 1-1/2 in Pipe Size (1WKK4)
- APACHE HB Brass Fitting, 3/4" MPTx3/4" (44022001)
- ZSI 2HoleCushionedClampTubeS13/8InL3 13/64In (022M026)
- ANVIL 3/4" Female NPT x Male NPT x Female NPT Malleable Iron Street Tee Class 150 (0310062203)
- ANVIL 2" Female NPT x Male NPT x Female NPT Malleable Iron Street Tee Class 150 (0310063003)
- ANVIL 3/8" Female NPT x Male NPT x Female NPT Malleable Iron Street Tee Class 150 (0310061809)
- ANVIL 2" x 1-1/2" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150 (0318907680)
- ANVIL 1" x 3/4" Female NPT x Female NPT Malleable Iron 90 Degree Reducing Elbow Class 150 (0310008404)
- ANVIL 3/4" Female NPT x Male NPT Black Forged Steel 90 Degree Street Elbow Class 3000 (0361109507)
- PROPLUS 1 x 3/4 Black Malleable Tee (45159)
- Anvil Black Pipe Fittings