Shop All Galvanized Pipe Fittings
Anvil
1-1/4" FNPT x 1" MNPT Galv 90 Degree Street Elbow
Mfr # 0311019400
Zoro # G5624997
product price: $22.49
/ea
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape 90 Degree Street Elbow
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0311019400
- Zoro # G5624997
- UPC # 690291346699
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/4" x 1" |
Pipe Size (Fittings) | 1-1/4" x 1" |
Fitting Side A Nominal Pipe Size | 1 1/4 in |
Fitting Pipe Size | 1 1/4 in x 1 in |
Fitting Side B Nominal Pipe Size | 1 in |
Pipe Size | 1 1/4 in, 1 in |
Description
90 Degrees Street Elbow, Malleable Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 1 1/4 in, Female, NPT, 1 in, Male, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect Bulkhead Union, 1/4 in Tube Size, Nylon, Black, 10 PK (3116 56 00)
- ZORO SELECT 2" x 1-1/4" MNPT x FNPT 316 SS Hex Reducing Bushing (600B113N020114)
- JONES STEPHENS Copper Elbow, 90 P x P, 2 x 2 (C77067)
- MUSTEE Bar Sink, 15inx15in, White (20)
- ANVIL ELBOW 90 3/4"" GALV (8700124202)
- ANVIL 1-1/4" x 1" FNPT Galvanized Reducer (0311087605)
- ANVIL 2" NPT Galvanized Street Tee (0311064208)
- ANVIL EXTENSION GALV 1/2"" (8700171856)
- ANVIL ELBOW 90 1.5"" GALV (8700124350)
- ANVIL 1/2" FNPT Galvanized Extension (0311095418)
- ANVIL 1" FNPT Galvanized Wye (0311067003)
- Anvil Galvanized Pipe Fittings