Shop All Galvanized Pipe Fittings
Anvil
1-1/4" FNPT Galvanized Coupling
Mfr # 0311080808
Zoro # G9507224
$15.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape Coupling
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 150
- Pipe Size - Pipe Fitting 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0311080808
- Zoro # G9507224
- UPC # 690291348310
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/4" |
Pipe Size (Fittings) | 1-1/4" |
Pipe Size | 1 1/4 in |
Fitting Side B Nominal Pipe Size | 1 1/4 in |
Fitting Pipe Size | 1 1/4 in x 1 1/4 in |
Fitting Side A Nominal Pipe Size | 1 1/4 in |
Description
Coupling, Malleable Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 1 1/4 in, Female, NPT, 1 1/4 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Thrd Full Coupling, 3M, 304/L, 3/8" (4307000056)
- ECCOTEMP Luxé 1.85 GPM 52K BTU Outdoor Portable Tankless Water Heater with LED Display (EL7)
- TYGOPRENE Tygoprene(R) XL-60 Tubing, 3/4 in, 50 Ft (AN800053)
- BESTCARE Escutcheon, 2-13/16" W, 6-13/16" L (2994-203-001)
- ANVIL 1-1/2" x 1" x 1-1/2" FNPT Galvanized Reducing Tee (0311047203)
- ANVIL Hex Bushing, Forged Steel, 1 1/2 x 1 in (0361309727)
- ANVIL 2" MNPT x 1-1/2" FNPT Galvanized Face Bushing (0319911848)
- ANVIL CAP MALL 1.25"" GALV (8700132809)
- ANVIL 3/8" FNPT Galvanized Wye (0311066401)
- ANVIL 1/2" FNPT Galvanized Cap (0319900528)
- ANVIL COUPLE MALL 2"" GALV (8700133807)
- Anvil Fittings