Shop All Black Pipe Fittings
Anvil
1-1/4", Cast Iron Hex Head Plug
Mfr # 0318901923
Zoro # G800714227
$7.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Hex Head Plug
- Standards ASME B16.3, FM Approved, UL Listed
- Temp. Range -20 Degrees to 150 Degrees F
- Plug Construction Solid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0318901923
- Zoro # G800714227
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1-1/4" |
Details
Pipe Fitting Material | Cast Iron |
Specific Fitting Shape | Hex Head Plug |
Standards | ASME B16.3, FM Approved, UL Listed |
Item | Hex Head Plug |
Temp. Range | -20 Degrees to 150 Degrees F |
Plug Construction | Solid |
Max. Steam Pressure | 150 psi @ 350 Degrees F |
Class | Class 150 |
Includes Seal | No |
Pressure Level | Medium Pressure (300-999 psi) |
Maximum Operating Pressure | 300 psi @ 150 Degrees F |
Includes Pre-Applied Thread Sealant | No |
Color | Black |
Plug Drive Style | Square |
Fitting Shape | Plug |
Class/Pressure | Class 150 300 psi @ 150 Degrees F |
Description
Hex Head Plug, 1 1/4 in Nominal Pipe Size, Cast Iron, Class Class 150, 300 psi @ 150 Degrees F Maximum Operating Pressure, 150 psi @ 350 Degrees F Max. Steam Pressure, -20 Degrees to 150 Degrees F, Plug Construction Solid, Plug Drive Style Square, Includes Pre-Applied Thread Sealant No, Includes Seal No, Black
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO BY TMG 3/4 in. x 3/4 in. CPVC CTS Slip Stainless Steel MPT Adapter (CPVCMA34)
- PRINCE Bolt Kit, For 3 Section (660401003)
- ZORO SELECT HD Pipe Strap, Zinc Plated, 2In, 5 13/16InL (HDPZ-200)
- LEGEND VALVE 2" X 1/4" SS304 HEX BUSHING (404-496)
- ANVIL 1/4", Cast Iron Hex Head Plug (0318903564)
- ANVIL 4", Cast Iron Hex Head Plug (0318903200)
- ANVIL 1/2", Cast Iron Hex Head Plug (0318901808)
- ANVIL FNPT, Malleable Iron 90 Degree Reducing Elbow, Class 150 (0310009808)
- ANVIL MNPT x FNPT, Forged Steel Hex Bushing, Class 6000 (0361330509)
- ANVIL FNPT, Cast Iron Reducing Tee, Class 125 (0300058005)
- ANVIL FNPT, Cast Iron 90 Degree Elbow, Class 125 (0300001401)
- Anvil Black Pipe Fittings