Shop All Black Pipe Fittings
Anvil
1-1/4 Black Malleable 90 Degree Elbow 150 PSI Lead Free
Mfr # 0810001412
Zoro # G508596118
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Fitting Material Black Malleable
- Pipe Size - Pipe Fitting 1/1/2004
- Overall Pipe Length 3/1/2002
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0810001412
- Zoro # G508596118
- UPC # 69029187660
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/1/2004 |
Overall Pipe Length | 3/1/2002 |
Details
Basic Fitting Material | Black Malleable |
Description
**This product is prohibited from shipping to California.**
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 3/4" NOM C Copper Coupling without Stop (601 3/4)
- THRIFCO PLUMBING PVC Tube Cutter up to 1 Inch OD (4400364)
- AEROFLEX 5/8" x 6 ft. Pipe Insulation, 3/4" Wall (404-AC5834)
- KOHLER Handle Assembly (1015467-VF)
- ANVIL 2" Female NPT Malleable Iron Hex Locknut Class 150 (0318913647)
- ANVIL 1-1/4 In. X 4 In. Black Steel Pipe Nipple 150 PSI Lead Free (830029203)
- ANVIL 2" Female NPT Black Forged Steel Cap Class 3000 (0361189608)
- ANVIL 3/8" Male NPT Black Forged Steel Square Head Plug Class 3000 (0361300601)
- ANVIL 1-1/4" x 3/4" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150 (0318907045)
- ANVIL BUSHING BLACK 1.25X1/2"" (8700129409)
- ZORO SELECT Black-Coated Steel Pipe Nipple (793EY3)
- Anvil Black Pipe Fittings