Shop All Black Pipe Fittings
Anvil
MNPT, Black Forged Steel Square Head Plug, Class 3000
Mfr # 0361301401
Zoro # G9465635
product price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Black Forged Steel
- Specific Fitting Shape Square Head Plug
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Material Metal
- Fitting Connection Type MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0361301401
- Zoro # G9465635
- UPC # 690291089930
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Outside Dia. | 1-1/4" |
Pipe Size (Fittings) | 1-1/4" |
Description
Square Head Plug, 1 1/4 in Nominal Pipe Size, Forged Steel, Black, Class Class 6000, Male NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure, -20 Degrees to 350 Degrees F, Plug Construction Solid, Includes Pre-Applied Thread Sealant No, Includes Seal No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEMIS Toilet Seat, With Cover, Plastic, Elongated, White (7900TDGSL)
- WESTBRASS Cross Handle Angle Stop Shut Off Valve 1/2-Inch IPS Inlet W/ 3/8-Inch Compression Outlet in Polished (D103X-26)
- AMERICAN STANDARD Trip Lever, Tank, Chrome (047192-0020A)
- UNITHERM 10" x 38" L Fiberglass Cloth Insulated Pipe Jacket 1" Wall (UVST 3802)
- ANVIL MNPT, Black Forged Steel Square Head Plug, Class 3000 (0361300601)
- ANVIL MNPT, Black Forged Steel Square Head Plug, Class 3000 (0361302201)
- ANVIL FNPT, Cast Iron Eccentric Reducer Coupling, Class 125 (0300153806)
- ANVIL 8700129656 1.5 x 1 in. Black Hex Reducing Bushing (678383)
- ANVIL FNPT x MNPT, Malleable Iron Hex Bushing, Class 150 (0318906849)
- ANVIL 8700143400 1.5 x 3 in. Steel Pipe Fitting- Black Nipple (180109)
- ZORO SELECT Female Socket, Cast Iron Combination Wye and 1/8 Bend (221716)
- Anvil Black Pipe Fittings