Shop All Black Pipe Fittings
Anvil
1-1/4" Male NPT Black Forged Steel Hex Head Plug Class 3000
Mfr # 0361313604
Zoro # G2840516
product price: $5.49
/ea
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Black Forged Steel
- Specific Fitting Shape Hex Head Plug
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0361313604
- Zoro # G2840516
- UPC # 690291090059
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/4" |
Outside Dia. | 1-3/4" |
Pipe Size (Fittings) | 1-1/4" |
Hex Size | 1-3/4" |
Pipe Size | 1 1/4 in |
Fitting Pipe Size | 1 1/4 in |
Nominal Pipe Size | 1 1/4 in |
Description
Hex Head Plug, 1 1/4 in Nominal Pipe Size, Forged Steel, Black, Class Class 3000, Male NPT, 1,000 psi @ 150 Degrees F Maximum Operating Pressure, -20 Degrees to 550 Degrees F, Plug Construction Solid, Includes Pre-Applied Thread Sealant No, Includes Seal No, Black
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brass Reducer, FNPT x MNPT, 3/4" x 1/2" Pipe Size (706120-1208)
- SPEAKMAN Pop-Up Shower Arm Diverter (VS-111)
- DAYTON Power Circuit Kit (16-200K)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 1 1/4 in x 3/4 in Pipe Size (838-167)
- ANVIL 3" Male NPT Black Forged Steel Hex Head Plug Class 3000 (0361314404)
- ANVIL 1-1/4" x 1" x 1-1/4" Female NPT x Female NPT x Female NPT Cast Iron Reducing Tee Class 125 (0300040201)
- ANVIL 8700134359 1 x .5 in. Black Pipe Reducing Coupling (173229)
- ANVIL 1" Flanged x FNPT Malleable Iron Floor Flange Class 150 (0310105408)
- ANVIL 1-1/2" Socket Socket Black Forged Steel Coupling Class 3000 (0362061400)
- ANVIL 3/4" x 1/2" Female NPT x Female NPT Cast Iron Eccentric Reducer Coupling Class 125 (0300152469)
- ANVIL 3" x 2-1/2" Flanged x Flanged Cast Iron Concentric Reducer Coupling Class 125 (0306058207)
- Anvil Black Pipe Fittings