Shop All Black Pipe Fittings
Anvil
1-1/4" Socket Socket Black Forged Steel Half Coupling Class 3000
Mfr # 0362073405
Zoro # G2840236
product price: $16.99
/ea
Sold in multiples of 2 for $33.98
$33.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Black Forged Steel
- Specific Fitting Shape Half Coupling
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0362073405
- Zoro # G2840236
- UPC # 690291091926
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/4" |
Outside Dia. | 2-7/64" |
Pipe Size (Fittings) | 1-1/4" |
Fitting Side A Nominal Pipe Size | 1 1/4 in |
Pipe Size | 1 1/4 in |
Fitting Side B Nominal Pipe Size | 1 1/4 in |
Fitting Pipe Size | 1 1/4 in x 1 1/4 in |
Description
Half Coupling, Forged Steel, Class Class 3000, For Pipe Schedule 80, 1 1/4 in, Female, Socket, 1 1/4 in, Female, Socket, 1,500 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Elkay Cntrl-Cold (35895C)
- BLANCO Diamond Silgranit 70/30 Dual Mount Kitchen Sink- Cinder (441464)
- ZORO SELECT Low Lead Brass Coupling, 1/4" Pipe Size (706303-04)
- JOHNDOW INDUSTRIES Gas Caddy Hose Assembly, 80-593-NI (80-593-NI)
- ANVIL 3/4" Socket Socket Black Forged Steel Half Coupling Class 3000 (0362073009)
- ANVIL 1" Socket Socket Black Forged Steel Half Coupling Class 3000 (0362073207)
- ANVIL 1-1/2" Socket Socket Black Forged Steel Half Coupling Class 3000 (0362073603)
- ANVIL 1/2" x 1/8" Female NPT x Female NPT Malleable Iron Reducer Coupling Class 150 (0310085808)
- ANVIL 3/8" Female NPT x Female NPT Malleable Iron 90 Degree Elbow Class 300 (0310500400)
- ANVIL 1-1/2 Tee, Black Malleable, 150 PSI, Lead Free (0810030619)
- ANVIL 3" x 1" Female NPT x Female NPT Malleable Iron Reducer Coupling Class 150 (0310091608)
- Anvil Fittings