Shop All Black Pipe Fittings
Anvil
1-1/4" Female NPT x Female NPT Black Forged Steel 90 Degree Elbow Class 3000
Mfr # 0361101405
Zoro # G5783495
product price: $23.59
/ea
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Black Forged Steel
- Specific Fitting Shape 90 Degree Elbow
- Fitting Schedule/Class Class 3000
- Pipe Size - Pipe Fitting 1-1/4"
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0361101405
- Zoro # G5783495
- UPC # 690291088148
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/4" |
Pipe Size (Fittings) | 1-1/4" |
Outside Dia. | 2-7/16" |
Fitting Side B Nominal Pipe Size | 1 1/4 in |
Fitting Side A Nominal Pipe Size | 1 1/4 in |
Fitting Pipe Size | 1 1/4 in x 1 1/4 in |
Pipe Size | 1 1/4 in |
Description
90 Degrees Elbow, Forged Steel, Class Class 3000, For Pipe Schedule 160, 1 1/4 in, Female, NPT, 1 1/4 in, Female, NPT, 1,500 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Global Type-C Cam and Groove Coupler, 3/4 in Nominal, Female Coupler x Hose Shank End Style, 316 SS (G75-C-SS)
- HYDROMAXX 3/4"x10Ft White Flexible PVC Pipe (WF034010)
- LEGEND VALVE 3/4 T-4301 NO LEAD PAK X PAK (313-214NL)
- SPEAKMAN 2-1/8" L x 6 3/4 in H, Chrome-Plated Brass, Drain (S-3470)
- ANVIL 2" Female NPT x Female NPT Black Forged Steel 90 Degree Elbow Class 3000 (0361101801)
- ANVIL 1-1/2" Female NPT x Female NPT Black Forged Steel 90 Degree Elbow Class 3000 (0361101603)
- ANVIL 2-1/2" x 1" Female NPT x Female NPT Cast Iron Eccentric Reducer Coupling Class 125 (0300156007)
- ANVIL 1/2" Male NPT Malleable Iron Square Head Plug Class 150 (0318901568)
- ANVIL 2" x 3/4" Female NPT x Female NPT Black Forged Steel Reducer Class 3000 (0361178205)
- ANVIL 3/4" x 1/2" Female NPT x Female NPT Malleable Iron Reducer Coupling Class 150 (0310086004)
- STZ Industries 3/8 in. FIP each X 3/8 in. D FIP Black Malleable Iron 3 in. L Pipe Hook (36638SGLHOOK)
- Anvil Fittings