Shop All Black Pipe Fittings
Anvil
1-1/2" x 3/4" Female NPT x Female NPT Malleable Iron 90 Degree Reducing Elbow Class 150
Mfr # 0310010004
Zoro # G3114991
product price: $14.95
/ea
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape 90 Degree Reducing Elbow
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 1-1/2" x 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0310010004
- Zoro # G3114991
- UPC # 690291346583
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" x 3/4" |
Pipe Size (Fittings) | 1-1/2" x 3/4" |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Pipe Size | 1 1/2 in, 3/4 in |
Fitting Pipe Size | 1 1/2 in x 3/4 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Description
90 Degrees Reducing Elbow, Malleable Iron, Class Class 150, For Pipe Schedule 40, 1 1/2 in, Female, NPT, 3/4 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" S-401 GATE VALVE (104-404)
- MOEN Bradshaw Oil rubbed bronze tank lever (DN3601ORB)
- RHEEM Nipple, 3/4 X 3 In (AP11623F)
- LASCO Mle Adptr Mptxinsrt 3/4" (UPPA-07)
- ANVIL 1/2" Male NPT Forged Steel Square Head Plug Class 6000 (0361300809)
- ANVIL Female NPT x Female NPT Forged Steel Elbow (0361000805)
- ANVIL 3" x 2" Male NPT x Female NPT Black Forged Steel Hex Bushing Class 3000 (0361335300)
- ANVIL 2" x 2" x 1/2" Female NPT x Female NPT x Female NPT Black Forged Steel Reducing Tee Class 3000 (0361125354)
- ANVIL 1/4" Female Socket Black Forged Steel Cap Class 3000 (0362084600)
- ANVIL 2" Flanged x FNPT Cast Iron Threaded Flange, Faced and Drilled Class 125 (0308002807)
- LEGEND VALVE 2" BLACK 90 ELBOW (350-008C)
- Anvil Black Pipe Fittings