Shop All Black Pipe Fittings
Anvil
1-1/2 x 2 Black Steel Pipe Nipple, Lead Free, 150 PSI
Mfr # 0830032801
Zoro # G608596209
product price: $4.79
/ea
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Fitting Material Steel
- Pipe Size - Pipe Fitting 1/1/2002
- Overall Pipe Length 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0830032801
- Zoro # G608596209
- UPC # 69029113410
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/1/2002 |
Overall Pipe Length | 2 |
Details
Basic Fitting Material | Steel |
Description
1-1/2 In. X 2 In. Black Steel Pipe Nipple150 PSILead Free **This product is prohibited from shipping to California.**
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO 4 H, 3 PK (AFC-EWH-3000-3p-12922)
- CHERNE Pipe Plug, Mechanical, Size 1.5 In (271519)
- KOHLER Flush Valve, Plastic, Black, Fits Kohler (1142714)
- WOODFORD MFG 3/4 in. x 3/4 in. NPT x MPT 1 in. Galvanized Steel Pipe x 3 ft. Bury X34 Freezeless Yard Hydrant (X34-3)
- ANVIL 1-1/2" x 1" Socket Socket Black Forged Steel Reducing Coupling Class 3000 (0362172009)
- ANVIL 1-1/2" Female NPT Malleable Iron Hex Locknut Class 150 (0318913605)
- ANVIL 4" x 1-1/4" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150 (0318908969)
- ANVIL 1/4" Female NPT x Female NPT x Female NPT Malleable Iron Tee Class 150 (0310029400)
- ANVIL 1-1/2" x 1-1/4" Socket Socket Black Forged Steel Reducer Insert Class 3000 (0362211401)
- ANVIL 2" x 1-1/4" Male NPT x Female NPT Forged Steel Hex Bushing Class 6000 (0361333404)
- ANVIL 2" x 2" x 1" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 150 (0310049200)
- Anvil Fittings