Shop All Galvanized Pipe Fittings
Anvil
1-1/2" x 1/4" FNPT Galv 90 Degree Reducing Elbow
Mfr # 0311009609
Zoro # G9696732
product price: $20.15
/ea
$20.15
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape 90 Degree Reducing Elbow
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0311009609
- Zoro # G9696732
- UPC # 690291346712
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" x 1/4" |
Pipe Size (Fittings) | 1-1/2" x 1/4" |
Fitting Pipe Size | 1 1/2 in x 1 1/4 in |
Pipe Size | 1 1/2 in, 1 1/4 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Fitting Side B Nominal Pipe Size | 1 1/4 in |
Description
90 Degrees Reducing Elbow, Malleable Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 1 1/2 in, Female, NPT, 1 1/4 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTOCO Toilet Seat, With Cover, Plastic, Elongated, White (GR4200-001)
- HOSE MASTER 1-1/4" Dia x 18" L SS Flexible Metal Hose (G125SM180)
- COPPER FLEX SUPLY LN 3/4X3/4""FIP 24"" (7211-24-34FIP-B)
- PENTAIR/PENTEK Solid Filter Cartridge, 10 gpm, 5 Micron, 2-1/2" O.D., 20 in H (455894-75)
- ANVIL 1-1/4" FNPT x MNPT Galvanized 90 Degree Street Elbow (0311016802)
- ANVIL FLANGE FLOOR 1.25"" GALV (8700164406)
- ANVIL 1/2" FNPT Galvanized Hex Locknut (0319913448)
- ANVIL NIPPLE GALV 1.5 in. X 9 in. (8700154555)
- ANVIL 3/4" FNPT Galvanized Waste Nut (0311103204)
- ANVIL 2" MNPT x 1-1/2" FNPT Galvanized Face Bushing (0319911848)
- PROPLUS 3/4 Lead Free Galvanized Malleable Fitting Union Silver (44302)
- Anvil Fittings