Shop All Galvanized Pipe Fittings
Anvil
1-1/2" x 1/2" FNPT Galvanized Reducer
Mfr # 0311088801
Zoro # G9706146
original price:
$25.07
31% off
new price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape Reducer Coupling
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 150
- Pipe Size - Pipe Fitting 1-1/2" x 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0311088801
- Zoro # G9706146
- UPC # 690291348730
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" x 1/2" |
Pipe Size (Fittings) | 1-1/2" x 1/2" |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Pipe Size | 1 1/2 in, 1/2 in |
Fitting Pipe Size | 1 1/2 in x 1/2 in |
Description
Reducing Coupling, Malleable Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 1 1/2 in, Female, NPT, 1/2 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI CushionedStrip, Roll, L 240 In, W 1 5/8 In (S-716)
- SLOAN Sprayhead Part Eaf63 Cp Spray Head 0.5 Gpm Male Metric (0335036)
- MOEN Brantford M-Core Xfer Valve Trim Orb (UT2021ORB)
- MOEN Drainage Polished Nickel (140780NL)
- ANVIL 1-1/2" NPT Galvanized Coupling (0321201170)
- ANVIL BUSHING HEX GALV 2X3/4"" (8700131306)
- ANVIL 2" x 1" FNPT Galvanized Reducer (0311089403)
- ANVIL 2" FNPT x MNPT Galvanized 45 Degree Street Elbow (0311028203)
- ANVIL 1/2" FNPT Galvanized Tee (0311029805)
- ANVIL 2" x 2" x 1-1/4" FNPT Galvanized Reducing Tee (0311049001)
- JONES STEPHENS Galvanized Tee, 3/4 In (G4600100)
- Anvil Fittings