Shop All Galvanized Pipe Fittings
Anvil
1-1/2" x 1" x 1-1/4" FNPT Galvanized Reducing Tee
Mfr # 0311047401
Zoro # G5639374
product price: $39.89
/ea
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape Reducing Tee
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0311047401
- Zoro # G5639374
- UPC # 690291029820
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" x 1" x 1-1/4" |
Pipe Size (Fittings) | 1-1/2" x 1" x 1-1/4" |
Fitting Side B Nominal Pipe Size | 1 in |
Fitting Side C Nominal Pipe Size | 1 1/4 in |
Fitting Pipe Size | 1 1/2 in x 1 in x 1 1/4 in |
Pipe Size | 1 1/2 in, 1 1/4 in, 1 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Description
Reducing Tee, Malleable Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 1 1/2 in, Female, NPT, 1 in, Female, NPT, 1 1/4 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYGON Tubing, 3/32 I.D., 100 ft., Clear, Flexible (ACF02004)
- ZORO SELECT FNPT, Malleable Iron Cross, Class 150 (6KJ35)
- ASCO Valve Rebuild Kit, With Instructions (302280)
- AMERICAN STANDARD Index Cap, Faucet, For Use w/2TGX8 (021470-0020A)
- ANVIL 3" x 3" x 1-1/2" FNPT Galvanized Reducing Tee (0311054803)
- ANVIL PLUG GALV 1"" (8700159950)
- ANVIL 1-1/2" FNPT Galvanized Union (0313822165)
- ANVIL 90 Elbow, Forged Steel, 1 in, Class 2000 (0361511389)
- ANVIL 1-1/4" x 1" FNPT Galvanized 90 Degree Reducing Elbow (0311009005)
- ANVIL 1" FNPT Galvanized Tee (0311030209)
- ANVIL 1/2" MNPT x 3/8" FNPT Galvanized Bushing (0319905485)
- Anvil Galvanized Pipe Fittings