Shop All Galvanized Pipe Fittings
Anvil
1-1/2" x 1" x 1-1/2" FNPT Galvanized Reducing Tee
Mfr # 0311047203
Zoro # G5481734
product price: $30.95
/ea
$30.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape Reducing Tee
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 1-1/2" x 1" x 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0311047203
- Zoro # G5481734
- UPC # 690291358821
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" x 1" x 1-1/2" |
Pipe Size (Fittings) | 1-1/2" x 1" x 1-1/2" |
Fitting Pipe Size | 1 1/2 in x 1 in x 1 1/2 in |
Fitting Side B Nominal Pipe Size | 1 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Fitting Side C Nominal Pipe Size | 1 1/2 in |
Pipe Size | 1 1/2 in, 1 in |
Description
Reducing Tee, Malleable Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 1 1/2 in, Female, NPT, 1 in, Female, NPT, 1 1/2 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISSLER Solid Post Strainer, Metal, 2in. L, 22 ga. (59-2020)
- DIXON Cam and Groove Tube Handle, 2 in, 316 SS, Domestic (200-HSCRP-SI)
- WATCO Push Pull(R) Tub Closure (38305-CP)
- COMMERCIAL Quarter Floor Drain Grate (SCM86153)
- ANVIL Hex Bushing, Forged Steel, 1 1/4 x 1 in (0361309602)
- ANVIL 2" FNPT Galvanized Tee (0311030803)
- ANVIL Hex Bushing, Forged Steel, 3/4 x 1/2 in (0361309487)
- ANVIL 3/4" MNPT Galvanized Square Head Plug (0319901609)
- ANVIL Square Head Plug, Forged Steel, 1/2 in (0361306004)
- ANVIL Coupling, Forged Steel, 3/4 in, NPT (0361502578)
- ZORO SELECT 1/2" IPS Galvanized Compression Coupling (160-003)
- Anvil Galvanized Pipe Fittings