Shop All Galvanized Pipe Fittings
Anvil
1-1/2" x 1" MNPT Galvanized Hex Bushing
Mfr # 0319907440
Zoro # G2282397
product price: $14.79
/ea
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape Hex Bushing
- Fitting Schedule/Class Class 300
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 1-1/2" x 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0319907440
- Zoro # G2282397
- UPC # 690291347801
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" x 1" |
Pipe Size (Fittings) | 1-1/2" x 1" |
Fitting Pipe Size | 1 1/2 in x 1 in |
Fitting Side B Nominal Pipe Size | 1 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Pipe Size | 1 1/2 in, 1 in |
Description
Hex Bushing, Cast Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 1 1/2 in, Male, NPT, 1 in, Female, NPT, 175 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACORN CONTROLS Strainer Assembly (2725-004-001)
- KINGSTON BRASS VCT7D723130 72" Cast Iron Double Slipper, 72.06" L, 30.88" W, White, Cast iron (VCT7D723130)
- INTERDESIGN Shower Curtain/Liner Wht (14652)
- LASCO FITTINGS Nested Coupling, 3/4 in, Schedule 40 (477007BC)
- ANVIL 3/4 In X 2 In Galvanized Steel Pipe Nipple 150 PSI Lead Free (831019401)
- ANVIL ELBOW 90 1/8"" GALV (8700124004)
- ANVIL 1/8 GALV COUPLINGS 1417 (8700158507)
- ANVIL 3/4" FNPT Galvanized Tee (0311030001)
- ANVIL 2" MNPT Galvanized Plug (0319902565)
- ANVIL 8700158853 1.5 in. Galvanized Merchant Coupling (228775)
- ZORO SELECT 1-1/4" FNPT Galvanized Floor Flange (5P970)
- Anvil Galvanized Pipe Fittings