Shop All Galvanized Pipe Fittings
Anvil
1-1/2" x 1" FNPT Galvanized Reducer
Mfr # 0311088405
Zoro # G9460911
original price:
$19.25
5% off
new price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape Reducer Coupling
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Reducer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0311088405
- Zoro # G9460911
- UPC # 690291348716
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" x 1" |
Pipe Size (Fittings) | 1-1/2" x 1" |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Fitting Pipe Size | 1 1/2 in x 1 in |
Pipe Size | 1 1/2 in, 1 in |
Fitting Side B Nominal Pipe Size | 1 in |
Description
Reducing Coupling, Malleable Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 1 1/2 in, Female, NPT, 1 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL STEM ASSMB 1 1/2 in. -3 in. V5011ACFG (311619A)
- NANTUCKET SINKS Basket Strainer Kitchen Drain For Granite Composite Sinks Matte Black (3.5KD-GCMB)
- ELKAY Lustertone SS, 3 Bowl Top Mnt Sink, Drop-In Mount, 1 Hole, Lustrous Satin Finish (LTR46221)
- ZORO SELECT Street 90 deg, 1", 150,316, Thrd Heavy (4381037050)
- ANVIL 3/8" FNPT x MNPT Galvanized 45 Degree Street Elbow (0311027007)
- ANVIL Flange, Threaded, Cast Iron, 3" Pipe Size (0309003200)
- ANVIL 90 Elbow, Malleable Iron, 2 in, NPT (0311501605)
- ANVIL 3/4" FNPT Galvanized Union (0313822082)
- ANVIL 1-1/2" x 1-1/2" x 1" FNPT Galvanized Reducing Tee (0311045603)
- ANVIL 2" MNPT x 3/4" FNPT Galvanized Hex Bushing (0319907804)
- B & K Coupling Galv 3 (511-210BC)
- Anvil Galvanized Pipe Fittings