Shop All Galvanized Pipe Fittings
Anvil
1-1/2" x 1-1/4" x 1/2" FNPT Galvanized Reducing Tee
Mfr # 0311047005
Zoro # G5505841
$40.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape Reducing Tee
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0311047005
- Zoro # G5505841
- UPC # 690291029806
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" x 1-1/4" x 1/2" |
Pipe Size (Fittings) | 1-1/2" x 1-1/4" x 1/2" |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Fitting Pipe Size | 1 1/2 in x 1 1/4 in x 1/2 in |
Pipe Size | 1 1/2 in, 1 1/4 in, 1/2 in |
Fitting Side C Nominal Pipe Size | 1/2 in |
Fitting Side B Nominal Pipe Size | 1 1/4 in |
Description
Reducing Tee, Malleable Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 1 1/2 in, Female, NPT, 1 1/4 in, Female, NPT, 1/2 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASH VALVE Pressure Regulator, 1 In, 55 to 100 psi (12397-0078)
- SHARPE VALVES Gate Valves, Socket/Thread, 3/4" Size (4371003580)
- ZORO SELECT Female Socket, Cast Iron Wye (221324)
- ZORO SELECT 1-1/4" MNPT x 8" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNG12)
- ANVIL Coupling, Forged Steel, 3/4 in, NPT (0361502578)
- ANVIL 3/4" x 3/4" x 1/4" FNPT Galvanized Reducing Tee (0311038608)
- ANVIL 1-1/2" x 1" MNPT Galvanized Hex Bushing (0319907440)
- ANVIL 1-1/2" FNPT x MNPT Galvanized 45 Degree Street Elbow (0311028005)
- ANVIL 2" FNPT Galvanized 45 Degree Elbow (0311024400)
- ANVIL 2" x 1" FNPT Galvanized Reducer (0311089403)
- LEGEND VALVE 1" GALVANIZED CROSS (352-375C)
- Anvil Galvanized Pipe Fittings