Shop All Galvanized Pipe Fittings
Anvil
1-1/2" x 1-1/4" x 1" FNPT Galvanized Reducing Tee
Mfr # 0311046601
Zoro # G5721012
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape Reducing Tee
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 1-1/2" x 1-1/4" x 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0311046601
- Zoro # G5721012
- UPC # 690291029783
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" x 1-1/4" x 1" |
Pipe Size (Fittings) | 1-1/2" x 1-1/4" x 1" |
Pipe Size | 1 1/2 in, 1 1/4 in, 1 in |
Fitting Pipe Size | 1 1/2 in x 1 1/4 in x 1 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Fitting Side C Nominal Pipe Size | 1 in |
Fitting Side B Nominal Pipe Size | 1 1/4 in |
Description
Reducing Tee, Malleable Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 1 1/2 in, Female, NPT, 1 1/4 in, Female, NPT, 1 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW Fitting Insulation, 45 Elbow, 4 In. ID (25820)
- LEGEND VALVE 1/2" x 6 MxS TM-550 MULTI-TURN (108-022)
- SPEARS Stop and Waste Valve, 1/2 In, Slip (8422W-005)
- PARKER MALE STUD FIT'G 4MM X 1/8''BSPT (0105 04 10)
- ANVIL COUPLE MALL 2"" GALV (8700133807)
- ANVIL Hex Bushing, Steel, 3/4 x 1/2 in, NPT (0319905600)
- ANVIL Coupling, Forged Steel, 1/4 in, NPT (0361502511)
- ANVIL 1/2" MNPT x 3/8" FNPT Galvanized Bushing (0319905485)
- ANVIL 1/4" x 1/8" FNPT Galvanized Reducer (0311084800)
- ANVIL STZ Industries 1/2 in. FIP each Galvanized Malleable Iron Lock Nut (311UPLN-12)
- ZORO SELECT 1/2" MNPT x 1/4" FNPT Galvanized Hex Bushing (5P878)
- Anvil Galvanized Pipe Fittings