Shop All Galvanized Pipe Fittings
Anvil
1-1/2" x 1-1/4" x 1-1/2" FNPT Galv Reducing Tee
Mfr # 0311046205
Zoro # G5727741
$42.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape Reducing Tee
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0311046205
- Zoro # G5727741
- UPC # 690291029769
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" x 1-1/4" x 1-1/2" |
Pipe Size (Fittings) | 1-1/2" x 1-1/4" x 1-1/2" |
Pipe Size | 1 1/2 in, 1 1/4 in |
Fitting Side C Nominal Pipe Size | 1 1/2 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Fitting Pipe Size | 1 1/2 in x 1 1/4 in x 1 1/2 in |
Fitting Side B Nominal Pipe Size | 1 1/4 in |
Description
Reducing Tee, Malleable Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 1 1/2 in, Female, NPT, 1 1/4 in, Female, NPT, 1 1/2 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" FNPT Gray PVC Ball Cone Spring Check Valve (PVC CHK 426-4F4F-B)
- AMERICAN FILTER CO 4 H, 3 PK (AFC-EWH-3000-3p-11590)
- DIXON Sharkbite Push to Connect End Stop, 1/2 in Nominal, Brass, Domestic (U514)
- LEGEND VALVE 14" T-550 RETRO CARTRIDGE (108-914AR)
- ANVIL CAP MALL 1.25"" GALV (8700132809)
- ANVIL 4" FNPT Galvanized Cap (0319901005)
- ANVIL 3/4" x 3/8" FNPT Galvanized Reducer (0311086201)
- ANVIL 2" FNPT Galvanized Union (0313822181)
- ANVIL 2" MNPT x 1" FNPT Galvanized Hex Bushing (0319907762)
- ANVIL 2" x 2" x 1" FNPT Galvanized Reducing Tee (0311049209)
- ZORO SELECT Galv.Nipple, Welded, 2 1/2x 16 (793LM2)
- Anvil Fittings